Filter Cartridge
Logistics dimensions (L x W x H) | 40x30x30 mm |
---|---|
Logistic Weight | 11,5 g |
Filter fineness | 40 µm |
Type | Filter Cartridge |
Material | PE |
Volume flow rate | 1800 l/min |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 2 ) days