FESTO 162648 MICRO FILTER LFMA-3/4-D-MAXI
LFMA ultra-fine filter
See technical informationSee documentsReferences
Festo:LFMA-3/4-D-MAXI
Rubix:114A0868
Manufacturer :162648
EAN:4052568131883

Documents
Product details : FESTO 162648 MICRO FILTER LFMA-3/4-D-MAXI
Micro Filter LFMA-3/4-D-MAXI With bowl guard. Series=D, Size=Maxi, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 1424,7 g |
|---|---|
| Threading diameter (inch) | 3/4 '' |
| Filter fineness | 0.01 µm |
Show UNSPSC/ECL@SS
£ 615.64 excl. VAT
/ Each
£ 738.77 incl. VAT
- Delivery date on request
Contact a branch