References
SMC:AM-EL250
Rubix:132A5698
Manufacturer :AM-EL250
EAN:3618035583473

Documents
Product details : SMC AM-EL250 ELEMENT
Series AME separates and absorbs aerosol state fine oil particles in compressed air and changes the oil lubricating compressed air to oil-free equivalent air. It should be applied for filtration of compressed air requiring high cleanliness for coating lines, compressed air for clean rooms and compressed air for equipment necessary to avoid oils.
Strengths
•Super mist separator
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Modular connection is possible
Filter replacement time can be judged visually
Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2
Threads: Rc, G, NPT
Technical specifications
Attributes
| Logistic Weight | 82 g |
|---|---|
| Type | filter element |
Show UNSPSC/ECL@SS
£ 17.16 excl. VAT
/ Each
£ 20.59 incl. VAT
- Delivery usually within ( 4 ) days