References
SMC:ZK2-FE1-3-A
Rubix:275A3469
Manufacturer :ZK2-FE1-3-A
EAN:3618036487381
Documents
Product details : SMC ZK2-FE1-3-A VACUUM UNIT
The ZK2 Series Is an Energy-Saving Ejector With 90% Reduced Air Consumption. The ZK2 Has a 50% Increase in Suction Flow Compared to Other Single Stage SMC Ejectors. With Its Compact Size and Lightweight, It Is Easier to Maintain.
Strengths
•Fluid: Air, Inert Gas
Energy-Saving Ejector
Compact and Lightweight
Mounting Option: Single Unit Bracket Mounting, Single Unit Din Rail Mounting, Manifold Din Rail Mounting
Energy-Saving Ejector
Compact and Lightweight
Mounting Option: Single Unit Bracket Mounting, Single Unit Din Rail Mounting, Manifold Din Rail Mounting
Technical specifications
Attributes
| Filter fineness | 30 µm |
|---|
Show UNSPSC/ECL@SS
£ 19.73 excl. VAT
/ Each
£ 23.68 incl. VAT
- Delivery usually within ( 4 ) days
