FESTO 162713 FILTER REGULATOR LFR-3/8-D-7-MIDI-A


LFR filter control valve

References
festo:LFR-3/8-D-7-MIDI-A
rubix:119A6410
manufacturer :162713
ean:4052568132323

Product details : FESTO 162713 FILTER REGULATOR LFR-3/8-D-7-MIDI-A


Filter regulator LFR-3/8-D-7-MIDI-A Outlet pressure max. 7 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1277,02 g
MaterialZinc die cast
Volume flow rate3200 l/min
Filter fineness40 µm
Connection 13/8
Show UNSPSC/ECL@SS
£ 221.20 excl. VAT
/ Each
£ 265.44 incl. VAT
  • Delivery usually within ( 11 ) days