References
SMC:AR30K-02
Rubix:2599656
Manufacturer :00094951

Documents
Product details : SMC AR30K-02 AIR REGULATOR
AR10-60, Modular Style Regulator
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Volume flow rate | 0.1 l/min |
| Design size | 30 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 28.27 excl. VAT
/ Each
£ 33.92 incl. VAT
- Delivery usually within ( 4 ) days