References
SMC:AC20A-F02E-D
Rubix:265A1080
Manufacturer :02123684

Documents
Product details : SMC AC20A-F02E-D
2-element air treatment system available in sizes 20, 30, 40, 50, 60. Connections available in sizes 1/8, 1/4, 3/8, 1/2, 3/4, 1. Conforms to ISO 8573-1:2010. Some models available with automatic drain NC (C) or NO (D). Models available with recessed square pressure gauge (E) or round pressure gauge (G) with range index. Standard set pressure: 0.05 to 0.85 MPa. Polycarbonate bowl + lubricator without drain port. With relief valve. Standard flow direction. Drain without hose connection.
Applications
All industries.
Technical specifications
Attributes
| Threading diameter (inch) | 1/4 '' |
|---|---|
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 54.61 excl. VAT
/ Each
£ 65.53 incl. VAT
- Delivery usually within ( 4 ) days