FESTO 192386 FILTER REGULATOR LFR-1/2-D-DI-MAXI-A


LFR Filter Control Valve

References
festo:LFR-1/2-D-DI-MAXI-A
rubix:114A1528
manufacturer :192386
ean:4052568151225

Product details : FESTO 192386 FILTER REGULATOR LFR-1/2-D-DI-MAXI-A


Filter regulator LFR-1/2-D-DI-MAXI-A Output pressure max. 12 bar, with metal bowl guard and pressure gauge. With automatic Condensate drain. With directly-controlled pressure regulator. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1920 g
MaterialZinc die-cast
Volume flow rate4500 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 352.75 excl. VAT
/ Each
£ 423.30 incl. VAT
  • Delivery usually within ( 11 ) days