• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,403)
  • Mechanical Power Transmission(110,878)
  • Fluid Transmission & Flow Technology(101,362)
  • Tools & Metrology(33,120)
  • Protection, Safety & Hygiene(55,529)
  • Equipment(10,027)
  • Fasteners, Adhesives & Tapes(17,688)
  • Maintenance & Repairs(5,528)
  • Welding(1,007)
  • New Products
  • Machine tools(210)
  • Hoisting, lifting and pulling equipment(673)
  • Trolleys(1,916)
  • Power generator(8)
  • Cleaning(639)
  • Ladders(489)
  • Heating, ventilation, dehumidification, cooling(109)
  • Storage(5,976)
See Equipment
  • High-pressure washers(184)
  • Professional vacuum and wet vacuum cleaners(354)
  • Floor cleaners(83)
  • Parts degreasing and cleaning devices(18)
See Cleaning
  1. Rubix Categories
  2. Equipment
  3. Cleaning
  4. Professional vacuum and wet vacuum cleaners
  5. Parts and accessories dry/wet vacuum cleaner
  6. Filter for dry/wet vacuum cleaner
  7. NILFISK FILTER KIT 1463161000

NILFISK FILTER KIT 1463161000

Filter Kit

See technical information

References

Viper:1463161000
Rubix:157A3790
EAN:5715492037988
brand logo
brand logo

Technical specifications

Model1463161000
See all Specifications

Product details : NILFISK FILTER KIT 1463161000


Technical specifications


Attributes
Model1463161000
Typefilter kit
Materialpolyester
Show UNSPSC/ECL@SS
£ 86.59 excl. VAT
/ Each
£ 103.91 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

NILFISK 302002885 WET FILTER SIEVE 218X176MM SSMAKITA W107418351 PTFE FLAT FILTERKARCHER 2.889-083.0 FOAM FILTERS FOR MV2DEWALT DCV5801H-XJ FILTER FOR CORDLESS VACUUMKARCHER 6.414-976.0 FILTERNILFISK 107400564 FILTER ELEMENT D275X187 H-CLASSWET FILTER BAG PK 5 6.904-252.0 SUCTION TUBE 850MM DN40KARCHER 6.414-080.0 FILTER PACKAGED HEPA H13KARCHER WET FILTER BAGSNILFISK 302002842 FLAT FILTER PET NANO X2KARCHER 57316350 5.731-635.0 FILTER CARTRIDGE WITHOUT GROOVEKARCHER 69043160 6.904-316.0 FABRIC COTTON FILTER CLEANER BAGKARCHER 6.904-242.0 HEPA SURFACE FILTER - DUST CLASS HKARCHER 6.904-367.0 Spare Filter for Karcher NT45/1KARCHER 64147890 6.414-789.0 PAPER CARTRIDGE FILTER
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap