Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Machine tools
(185)
Hoisting, lifting and pulling equipment
(715)
Trolleys
(1,985)
Power generator
(5)
Cleaning
(549)
Ladders
(495)
Heating, ventilation, dehumidification, cooling
(63)
Storage
(6,434)
See Equipment
High-pressure washers
(210)
Professional vacuum and wet vacuum cleaners
(268)
Floor cleaners
(36)
Parts degreasing and cleaning devices
(35)
See Cleaning
< Back
Rubix Categories
Equipment
Cleaning
High-pressure washers
Parts and accessories high-pressure washers
Hp cleaner parts
KARCHER 66260410 REPLACEMENT MICROBE FILTER MAT
KARCHER 66260410 REPLACEMENT MICROBE FILTER MAT
Filter Mat
References
kärcher:
66260410
rubix:
2005254
ean:
4039784241978
Technical specifications
Type
Filter Mat
Product details
Technical specifications
Product details : KARCHER 66260410 REPLACEMENT MICROBE FILTER MAT
Technical specifications
Attributes
Type
Filter Mat
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
82.71
excl. VAT
/
Each
£
99.25
incl. VAT
Usually arrives within 14 working days
Add to cart
Create PDF from product
Check our products from related categories
3M 2NDBK15 ECONOMY STRIPPING FLOOR PAD BLK 380MM PK5
3M 2NDRD17 ECONOMY CLEANING FLOOR PAD RED 432MM PK5
NILFISK 6084 CREVICE NOZZLE 36 X 300MM PP
3M ECONOMY FLOOR PAD GREEN 17 INCH PACK OF 5
KARCHER DIRT BLASTER NOZZLE 41140190
NILFISK NIL-1600493 1600493 NIPPLE F.Q-COUPLING 3/8 INCH
NILFISK CLEANING TOOL KIT 107401367
NILFISK 61681 CHIP SET 50MM 2-PCS
63913420 10M EXTENSION HOSE
NILFISK TOOL KIT NILFISK-6085
KARCHER 66315490 6.631-549.0 SWITCH
3M 2NDRD15 ECONOMY CLEANING FLOOR PAD RED 380MM PK5
KARCHER 2.889-134.0 SUCTION HOSE
NILFISK 40458 ROUND BRUSH NOZZLE 50MM
KARCHER 47300120 WATER FILTER