SMC AFF2C-F02D-H MAIN LINE FILTER

Main Line Filter

See technical information

References

SMC:AFF2C-F02D-H
Rubix:2599489
brand logo

Technical specifications

Materialpolycarbonate bowl
Connection 1g1/4 bspp
Filter fineness3 µm
See all Specifications

Product details : SMC AFF2C-F02D-H MAIN LINE FILTER


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW-A is part of the family of modular air preparation units and can be combined with other similar sized products. This series is available in 3 body sizes with piping from 1/8 to 3/4 in Rc, NPT or G thread types.
•Modular connection
•Port size: 1/8, 1/4, 3/8, 3/4, 1, 1 1/2, 2
•Threads: Rc, G, NPT

Body Size (Applicable compressor output): 2C (2.2kw)
Thread: F [G (Conforms to ISO1179-1)]
Port Size: 02 (1/4)
Accessory: None
Auto Drain: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: H (Medium Air Pressure, 1.6MPa)
Drain Guide: None
IN-OUT Direction: Standard
Element Service Indicator: None
Pressure Switch 30V: None
Degreasing Wash: None

Technical specifications


Attributes
Logistics dimensions (L x W x H)66x158x63 mm
Logistic Weight380 g
Materialpolycarbonate bowl
Connection 1g1/4 bspp
Filter fineness3 µm
£ 118.15 excl. VAT
/ Each
£ 141.78 incl. VAT
  • Delivery usually within ( 4 ) days