MECALINE 891702 FR+L S2 G1/4IN


FILTER REGULATOR AND LUBRICATOR

References
mecaline:891702
rubix:253A0436
ean:3660338443404
brand logo
brand logo
Technical specifications
Threading diameter (inch)G1/4 ''
See all Specifications

Product details : MECALINE 891702 FR+L S2 G1/4IN


Filter Regulator and Lubricator (RF.L) available in 3 different aluminium body sizes with different flow rate ranges, pressure range from 0.15 to 0.9 MPa, Semi-auto drain + Manual drain, pressed-in self-locking mechanism to prevent the abnormal movement of the set pressure caused by external interfere. Pre-installed circular square pressure gauge which with clip and magnifier is used to save installation space, and installation brackets. Filter 40 μm and Aluminium bowl. Attached Lubricator unit with proportional oil dripping structure which adopts gap seal type, the quantity of oil supply can be adjustment precisely changing the position of graduation oil ring indicator. Filling of oil while the lubricator is under pressure is made possible.

Technical specifications


Attributes
Threading diameter (inch)G1/4 ''
Min. service pressure 1.5 bar
Max. service pressure9 bar
MaterialAluminium
Filter fineness40 µm
Connection 1G 1/4 in
Show UNSPSC/ECL@SS
£ 37.01 excl. VAT
/ Each
£ 44.41 incl. VAT
  • In stock: Next day delivery