FESTO 186493 FILTER REGULATOR LFR-1/2-D-O-MAXI-A


LFR Filter Control Valve

References
festo:LFR-1/2-D-O-MAXI-A
rubix:119A6085
manufacturer :186493
ean:4052568146931

Product details : FESTO 186493 FILTER REGULATOR LFR-1/2-D-O-MAXI-A


Filter regulator LFR-1/2-D-O-MAXI-A With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With automatic Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistic Weight1513 g
MaterialZinc die-cast
Volume flow rate9400 l/min
Filter fineness40 µm
Connection 11/2
Show UNSPSC/ECL@SS
£ 414.15 excl. VAT
/ Each
£ 496.98 incl. VAT
  • Delivery usually within ( 11 ) days