FESTO 162698 FILTER REGULATOR LFR-1/2-D-O-MIDI-A
LFR Filter Control Valve
See technical informationSee documentsReferences
Festo:LFR-1/2-D-O-MIDI-A
Rubix:119A6083
Manufacturer :162698
EAN:4052568012649

Documents
Product details : FESTO 162698 FILTER REGULATOR LFR-1/2-D-O-MIDI-A
Filter regulator LFR-1/2-D-O-MIDI-A With metal bowl guard, without pressure gauge, degree of filtration 40 µm. With automatic Condensate drain. Size=Midi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 348x70x99 mm |
|---|---|
| Logistic Weight | 1170 g |
| Threading diameter (inch) | 1/2 '' |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Material | die-cast zinc (housing), pc (bowl) |
| Volume flow rate | 3400 l/min |
| Filter fineness | 40 µm |
| Connection 1 | g1/2 |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 340.23 excl. VAT
/ Each
£ 408.28 incl. VAT
- Delivery date on request
Contact a branch