References
SMC:AC40-F06
Rubix:124A5930

Product details : SMC AC40-F06 AIR COMBINATION SET
This product is discontinued and will be replaced by the AC-B series.The cost-effective, clean-looking AC series lets you choose the combination of air preparation equipment that best suits your needs. Available in 8 different sizes to guarantee optimum performance, this series offers energy savings and higher flow rates. Simple assembly and maintenance reduce downtime.
Technical specifications
Attributes
| Logistic Weight | 2640 g |
|---|---|
| Threading diameter (inch) | g3/4 bspp '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 5000 l/min |
| Design size | 40 |
| Min. temperature | -5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 120.81 excl. VAT
/ Each
£ 144.97 incl. VAT
- Delivery usually within ( 4 ) days