FESTO 529157 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS-Z
MS4-LFR filter control valve
See technical informationSee documentsReferences
Festo:MS4-LFR-1/4-D7-ERM-AS-Z
Rubix:114A1120
Manufacturer :529157
EAN:4052568084899

Documents
Product details : FESTO 529157 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS-Z
Filter regulator MS4-LFR-1/4-D7-ERM-AS-Z 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from right to left. Size=4, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistic Weight | 392,5 g |
|---|---|
| Threading diameter (inch) | 1/4 '' |
| Min. service pressure | 0.8 bar |
| Max. service pressure | 14 bar |
| Material | die-cast aluminum (body/base), polycarbonate (pc) bowl, pa/pom control panel, nbr seals and diaphragm, pe filter, pom separator plate |
| Volume flow rate | 1500 l/min |
| Design size | 140.6 |
| Filter fineness | 40 µm |
| Connection 1 | g1/4 |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 65.53 excl. VAT
/ Each
£ 78.64 incl. VAT
- Delivery usually within ( 6 ) days