SMC AC50-F10 AIR FILTER + REGULATOR + LUBRICATOR
Filter Regulator AW-A series
See technical informationReferences
SMC:AC50-F10
Rubix:124A6762

Product details : SMC AC50-F10 AIR FILTER + REGULATOR + LUBRICATOR
This product is discontinued and will be replaced by the AC-B series.The cost-effective, clean-looking AC series lets you choose the combination of air preparation equipment that best suits your needs. Available in 8 different sizes to guarantee optimum performance, this series offers energy savings and higher flow rates. Simple assembly and maintenance reduce downtime.
Technical specifications
Attributes
| Logistic Weight | 4000 g |
|---|---|
| Threading diameter (inch) | g1 bspp '' |
| Min. service pressure | 0.5 bar |
| Max. service pressure | 8.5 bar |
| Volume flow rate | 10000 l/min |
| Design size | 50 |
Show UNSPSC/ECL@SS
£ 163.20 excl. VAT
/ Each
£ 195.84 incl. VAT
- Delivery usually within ( 4 ) days