FESTO 542270 SERVICE UNIT COMBINATION MSB6-1/2:C3J1F3-WP


MSB6 Maintenance unit combination

References
festo:MSB6-1/2:C3J1F3-WP
rubix:120A6024
manufacturer :542270
ean:4052568180270
MSB6-1/2:C3J1F3-WP Service unit combination
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
See all Specifications

Product details : FESTO 542270 SERVICE UNIT COMBINATION MSB6-1/2:C3J1F3-WP


Service unit combination MSB6-1/2:C3J1F3-WP Consisting of manual on-off valve, Filter regulator, Branching Module including pressure switch without indicator and Wall mounting plate. 12 bar maximum output pressure, 40 µm Filter, with pressure gauge, lockable regulator head, plastic bowl with plastic bowl guard, manual Condensate drain, direction of flow: from left to right. Size=6, Series=MS, Actuator lock=(* Rotary knob with lock, * with accessories, lockable), Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm

Technical specifications


Attributes
Logistics dimensions (L x W x H)360x280x145 mm
Logistic Weight2661 g
Threading diameter (inch)1/2 ''
Volume flow rate950 l/min
Design size4
Min. temperature-10 °C
Max. temperature60 °C
Show UNSPSC/ECL@SS
£ 368.78 excl. VAT
/ Each
£ 442.54 incl. VAT
  • Delivery usually within ( 2 ) days