MS6 Oiler
Material | die-cast aluminum, pc |
---|---|
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2500 l/min |
Logistics dimensions (L x W x H) | 245x80x105 mm |
---|---|
Logistic Weight | 744,2 g |
Material | die-cast aluminum, pc |
Threading diameter (inch) | 1/4 '' |
Volume flow rate | 2500 l/min |
Delivery usually within ( 11 ) days