SMC AW20-F02E-X64 FILTER REGULATOR


Filter regulator AW series

References
smc:AW20-F02E-X64
rubix:2599912
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/4 ''
See all Specifications

Product details : SMC AW20-F02E-X64 FILTER REGULATOR


Units with integrated filter and regulator are space-saving and require fewer connections. Standard 5µm filtration. Can be panel-mounted. Filter cartridge can be replaced quickly. Model with integrated pressure gauge available. Piston or diaphragm regulator with drain.

Technical specifications


Attributes
Threading diameter (inch)1/4 ''
Min. service pressure 0.5 bar
Max. service pressure8.5 bar
Volume flow rate500 l/min
Show UNSPSC/ECL@SS
£ 45.29 excl. VAT
/ Each
£ 54.35 incl. VAT
  • Delivery usually within ( 4 ) days