FESTO 185777 SERVICE UNIT LFR-3/4-D-MAXI-KF
LFR Service Unit Combination
See technical informationSee documentsReferences
Festo:LFR-3/4-D-MAXI-KF
Rubix:124A0998
Manufacturer :185777
EAN:4052568145378

Documents
Product details : FESTO 185777 SERVICE UNIT LFR-3/4-D-MAXI-KF
Service unit combination LFR-3/4-D-MAXI-KF consisting of manual on/off valve, Filter regulator, Distributor Module and pressure switch, without socket, with Mounting brackets. With manual Condensate drain. Size=Maxi, Series=D, Actuator lock=Rotary knob with lock, Assembly Position=Vertical +/- 5°, Grade of filtration=40 µm
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 315x100x235 mm |
|---|---|
| Logistic Weight | 3050 g |
| Threading diameter (inch) | 3/4 '' |
| Material | zinc die-cast |
| Volume flow rate | 8400 l/min |
| Design size | 0 |
Show UNSPSC/ECL@SS
£ 1,389.72 excl. VAT
/ Each
£ 1,667.66 incl. VAT
- Delivery date on request
Contact a branch