Air Preparation Unit
Threading diameter (inch) | G 1/2Ā '' |
---|
Threading diameter (inch) | G 1/2Ā '' |
---|---|
Min. service pressureĀ | 3.5Ā bar |
Max. service pressure | 10Ā bar |
Material | Die-Cast Aluminium (Housing);PA-Reinforced (Cover);NBR (Seal) |
Design size | 6 |
Usually arrives within 14 working days