• Exclusive Brands
  • Bearing Finder
  • Find your branch
  • Solutions Hub
  • Machining, Cutting & Drilling(86,388)
  • Mechanical Power Transmission(110,935)
  • Fluid Transmission & Flow Technology(101,374)
  • Tools & Metrology(32,721)
  • Protection, Safety & Hygiene(55,505)
  • Equipment(10,045)
  • Fasteners, Adhesives & Tapes(17,637)
  • Maintenance & Repairs(5,528)
  • Welding(1,013)
  • New Products
  • Pneumatics(90,860)
  • Hydraulics(5,989)
  • Sealing technology(33)
  • Measurement and control technology(1,967)
  • Hose & Pipes(1,298)
  • Filtration and Care(387)
See Fluid Transmission & Flow Technology
  • Pneumatics components(67,234)
  • Compressed air preparation(4,633)
  • Pneumatic accessories(14,999)
  • Compressors and compr. air system(261)
See Pneumatics
  1. Rubix Categories
  2. Fluid Transmission & Flow Technology
  3. Pneumatics
  4. Compressed air preparation
  5. Compressed air maintenance
  6. Service unit combination
  7. MENNEKES 7251UK SOCKET

MENNEKES 7251UK SOCKET

Combination Unit

See technical information

References

Mennekes:7251UK
Rubix:168A7911
brand logo
brand logo

Product details : MENNEKES 7251UK SOCKET


• Wall mounted socket with hinged socket with RCD protection and interlocked switch
• Supplied with RCD rated at 30mA
• Screw terminals

Technical specifications


Attributes
Show UNSPSC/ECL@SS
£ 834.36 excl. VAT
/ Each
£ 1,001.23 incl. VAT
  • Usually arrives within 14 working days

Check our products from related categories

AVENTICS 0821300402FESTO 192459 SERVICE UNIT LFR-1/2-D-DI-MAXI-KF-ASMC IZS41-460CP-06B IONIZERSMC AC20A-F02-D FILTER REGULATOR + LUBRICATORSMC AC10-M5CG-A AIR FILTER + REGULATOR + LUBRICATORFESTO 542278 SERVICE UNIT COMBINATION MSB6-1/2:C3J2M1-WPFESTO 185734 SERVICE UNIT LFR-1/4-D-MINI-KC-AFESTO 185753 SERVICE UNIT LFR-3/4-D-MAXI-KDFESTO 192603 FILTER REGULATOR LFR-1/4-D-7-O-MIDI-AFESTO 185757 SERVICE UNIT LFR-1/4-D-MINI-KEFESTO 542286 SERVICE UNIT COMBINATION MSB6-1/2:C3J4-WPFESTO 185730 SERVICE UNIT LFR-3/4-D-MAXI-KB-AFESTO 564121 FILTER REGULATOR MS9-LFR-G-D7-CUV-AG-BAR&FESTO 529157 FILTER REGULATOR MS4-LFR-1/4-D7-ERM-AS-ZFESTO 185828 SERVICE UNIT FRC-1/8-D-MINI-KE-A
Rubix

European Leader in MRO Supplies Distribution

Rubix Mobile App

Scan products for instant reordering

Get it on Google PlayDownload on theApp Store

Contact us


Mon-Fri: 8:30-17:00

Contact us

Find your branch

Find your local branch

Find your branch

Our Commitment

Top 2% Worldwide

Secure payments

About Rubix

  • About Us
  • Rubix Group
  • Careers
  • Our Branches
  • Contact Us
  • Rubix Solutions

Customer Support

  • Payment & Delivery
  • Trade Account
  • Refunds & Returns
  • FAQ's
  • Request login
  • Catalogues and brochures
  • Solutions Hub

Key Information

  • 2022/2023 Gender Pay Results 
  • ISO 9001:2015
  • ISO 14001:2015
  • ISO 45001:2018
  • Sustainability Reports
  • GHG Emissions

Policies

  • Code of Conduct & Ethics
  • Whistleblowing Policy
  • Health & Safety Policy
  • Quality Policy
  • Environmental Policy
  • Pension Scheme Documents

© COPYRIGHT 2026 - RUBIX GROUP | TERMS AND CONDITIONS | Privacy policy |  Modern Slavery  | COOKIE POLICY | Cookies Management
product sitemap | category sitemap | Sitemap paginated categories | Content pages sitemap