FESTO 173816 FILTER REGULATOR LFR-1-D-5M-MAXI-NPT
Filter Regulator
See technical informationSee documentsReferences
Festo:LFR-1-D-5M-MAXI-NPT
Rubix:114A0192
EAN:4052568314866

Technical specifications
| Material | die-cast zinc (housing);polycarbonate (bowl);nitrile rubber (seal) |
|---|---|
| Connection 1 | 1 |
Documents
Product details : FESTO 173816 FILTER REGULATOR LFR-1-D-5M-MAXI-NPT
Technical specifications
Attributes
| Material | die-cast zinc (housing);polycarbonate (bowl);nitrile rubber (seal) |
|---|---|
| Connection 1 | 1 |
| Volume flow rate | 11000 l/min |
| Max. service pressure | 16 bar |
Show UNSPSC/ECL@SS
£ 514.02 excl. VAT
/ Each
£ 616.82 incl. VAT
- Usually arrives within 14 working days