References
Camozzi:MC238-R00
Rubix:124A2965
Manufacturer :MC238-R00

Product details : CAMOZZI MC238-R00 (EX 1238-R00) 3/8 AIR REGULATOR
Technical specifications
Attributes
| Material | nbr;tecnopolymer;brass |
|---|---|
| Connection 1 | g 3/8 |
| Body size | 127 mm |
| Volume flow rate | 4500 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 63.47 excl. VAT
/ Each
£ 76.16 incl. VAT
- Usually arrives within 14 working days
