References
IMI Norgren:F64G-4GN-AD3
Rubix:45028183
Manufacturer :F64G-4GN-AD3

Documents
Product details : NORGREN F64G-4GN-AD3 FILTER OLYMPIAN
Compressed air filter 40 My G1/2
Technical specifications
Attributes
| Threading diameter (inch) | g 1/2 '' |
|---|---|
| Filter fineness | 40 µm |
| Material | zinc alloy |
| Min. temperature | -20 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 304.41 excl. VAT
/ Each
£ 365.29 incl. VAT
- Usually arrives within 14 working days
