FESTO 552925 FINE FILTER MS6-LFM-1/2-BUV-HF-DA


MS6-LFM filter

References
festo:MS6-LFM-1/2-BUV-HF-DA
rubix:114A3402
manufacturer :552925
ean:4052568194888
brand logo
brand logo
Technical specifications
Threading diameter (inch)1/2 ''
Filter fineness1 µm

Product details : FESTO 552925 FINE FILTER MS6-LFM-1/2-BUV-HF-DA


Fine Filter MS6-LFM-1/2-BUV-HF-DA 1 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=fully automatic

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Filter fineness1 µm
Show UNSPSC/ECL@SS
£ 435.81 excl. VAT
/ Each
£ 522.97 incl. VAT
  • Delivery usually within ( 11 ) days