References
IMI Norgren:B74G-3GK-QP3-RMN
Rubix:120A3476
Manufacturer :B74G-3GK-QP3-RMN

Product details : NORGREN B74G-3GK-QP3-RMN FILTER REGULATOR EXCELON
Filter regulator 40 My 0.3-10 G 3/8
Filter Regulator B74 G3/8 Manual Drain
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body: die-cast aluminum; cap: aluminum; valve: brass; bowl: transparent polycarbonate (pc) with steel protection; filter element: sintered polypropylene (pp); elastomers: cr & nbr |
| Volume flow rate | 6 l/min |
| Min. service pressure | 10 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 310.53 excl. VAT
/ Each
£ 372.64 incl. VAT
- Usually arrives within 14 working days
