FESTO 552926 MICRO FILTER MS6-LFM-1/2-AUV-HF-DA

MS6-LFM filter

See technical informationSee documents

References

Festo:MS6-LFM-1/2-AUV-HF-DA
Rubix:114A3403
Manufacturer :552926
EAN:4052568194895
brand logo

Technical specifications

Threading diameter (inch)1/2 ''
Filter fineness0.01 µm

Documents

Product details : FESTO 552926 MICRO FILTER MS6-LFM-1/2-AUV-HF-DA


Micro Filter MS6-LFM-1/2-AUV-HF-DA 0.01 µm Filter, metal bowl guard, high flow rate, fully automatic Condensate drain, with differential pressure indicator, flow direction from left to right. Series=MS, Size=6, Design structure=Fibre Filter, Grade of filtration=0,01 µm, Condensate drain=fully automatic

Technical specifications


Attributes
Threading diameter (inch)1/2 ''
Filter fineness0.01 µm
£ 387.87 excl. VAT
/ Each
£ 465.44 incl. VAT
  • Delivery usually within ( 6 ) days