CAMOZZI FILTER REGULATOR-3/8-5 MICRON-SEMIAUTO-SELFRELIEVING MC238-D10
Filter Regulator
See technical informationSee documentsReferences
Camozzi:MC238-D10
Rubix:203A0342
Manufacturer :40-3138-4210


Technical specifications
| Material | zama;nbr;technopolymer |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
Documents
Product details : CAMOZZI FILTER REGULATOR-3/8-5 MICRON-SEMIAUTO-SELFRELIEVING MC238-D10
Series MC filter regulators are available with ports G1/4, G3/8 and G1/2. They combine the features of the filters and regulators and have smaller overall dimensions than the two separate components.
Strengths
•Quality of delivered air according to ISO 8573-1:2010, Classes 7.8.4 and 6.8.4
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)
Minimal pressure decreases
Knob with closure
Integral return exhaust (relieving)
Technical specifications
Attributes
| Material | zama;nbr;technopolymer |
|---|---|
| Connection 1 | g 3/8 |
| Filter fineness | 5 µm |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 107.15 excl. VAT
/ Each
£ 128.58 incl. VAT
- Usually arrives within 14 working days