References
Festo:MS4-LFR-1/4-D6-C-P-M-A8-B
Rubix:398A6657
Manufacturer :8098260
EAN:4052568613136






Technical specifications
| Material | pa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
Documents
Product details : FESTO 8175803 FILTER REGULATOR
Basic component with sturdy and lightweight polymer housing. Fully compatible with the MS series.
Strengths
•Very compact and extremely lightweight series for use close to the process directly in the machine
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Stable control response
With secondary exhaust
Integrated secondary exhaust and primary exhaust with return flow function
The rotary knob locks into place to prevent unintentional rotation
Technical specifications
Attributes
| Material | pa-reinforced / pc / nbr / pom / high alloy steel / galvanised steel / pe |
|---|---|
| Connection 1 | g 1/4 in |
| Filter fineness | 5 µm |
| Body size | 4 mm |
| Volume flow rate | 1500 l/min |
| Max. service pressure | 10 bar |
Show UNSPSC/ECL@SS
£ 51.67 excl. VAT
/ Each
£ 62.00 incl. VAT
- Delivery usually within ( 8 ) days