References
SMC:AW30-F02DE-D
Rubix:393A2625
Manufacturer :AW30-F02DE-D

Technical specifications
| Material | die-cast aluminium (body);polyacetal (bonnet) |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
Documents
Product details : SMC AW30-F02DE-D FILTER REGULATOR
This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products.
Strengths
•Modular type filter regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism
Optional embedded pressure gauge
Available with built-in backflow mechanism
Technical specifications
Attributes
| Material | die-cast aluminium (body);polyacetal (bonnet) |
|---|---|
| Connection 1 | 1/4 |
| Filter fineness | 5 µm |
| Body size | 30 mm |
Show UNSPSC/ECL@SS
£ 64.84 excl. VAT
/ Each
£ 77.81 incl. VAT
- Usually arrives within 14 working days