SMC AW40K-F04E-D FILTER REGULATOR


Filter Regulator

References
smc:AW40K-F04E-D
rubix:394A2804
manufacturer :02121467
brand logo
brand logo
Technical specifications
Materialdie-cast aluminium (body);polyacetal (bonnet)
Connection 11/2
Filter fineness5 µm
See all Specifications

Product details : SMC AW40K-F04E-D FILTER REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products.

Strengths

•Modular type filter regulator
Optional embedded pressure gauge
Available with built-in backflow mechanism

Technical specifications


Attributes
Materialdie-cast aluminium (body);polyacetal (bonnet)
Connection 11/2
Filter fineness5 µm
Body size40 mm
Show UNSPSC/ECL@SS
£ 62.47 excl. VAT
/ Each
£ 74.96 incl. VAT
  • Usually arrives within 14 working days