Filter Pressure Regulator
Material | Polymide (Housing);Acrylonitrile Butadiene Rubber (Seal);Die-Casted Zinc (Bushing) |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 5 µm |
Material | Polymide (Housing);Acrylonitrile Butadiene Rubber (Seal);Die-Casted Zinc (Bushing) |
---|---|
Connection 1 | G 1/4 |
Filter fineness | 5 µm |
Volume flow rate | 1000 l/min |
Min. service pressure | 1.5 bar |
Max. service pressure | 12 bar |
Usually arrives within 14 working days