Main Line Filter
Material | Polycarbonate bowl |
---|---|
Connection 1 | G3/8 BSPP |
Filter fineness | 5 µm |
Logistics dimensions (L x W x H) | 107x239x53 mm |
---|---|
Logistic Weight | 700 g |
Material | Polycarbonate bowl |
Connection 1 | G3/8 BSPP |
Filter fineness | 5 µm |
Body size | 30 mm |
Volume flow rate | 1500 l/min |
Min. service pressure | 0.5 bar |
Max. service pressure | 8.5 bar |
Delivery usually within ( 4 ) days