SMC AW30-N03E-7Z-40-B PRESSURE REGULATOR


Filter Regulator

References
smc:AW30-N03E-7Z-40-B
rubix:237A0493
manufacturer :AW30-N03E-7Z-40-B
brand logo
brand logo
Technical specifications
MaterialPolycarbonate (Bowl)
Connection 13/8 in NPT
Filter fineness5 µm
See all Specifications

Product details : SMC AW30-N03E-7Z-40-B PRESSURE REGULATOR


This combination Filter/ Regulator minimizes space and piping by integrating the 2 units into one. Standard features include a relieving regulator, which can be quickly locked by pushing down on the adjustment knob. There are many options, which include gauges, auto-drain, metal bowl and covers, different set pressures, etc. The AW is part of the family of modular air preparation units and can be combined with other similar sized products. This series is In four body sizes with piping from M5 to 3/4 in Rc, NPT or G thread types.

Strengths

•Modular type filter regulator
Rated filtration ( m): 2, 10, 20, 40 , 70 or 100
Optional embedded pressure gauge
Built-in backflow mechanism
Rc, G(PF) or NPT threads

Technical specifications


Attributes
MaterialPolycarbonate (Bowl)
Connection 13/8 in NPT
Filter fineness5 µm
Body size30 mm
Show UNSPSC/ECL@SS
£ 55.03 excl. VAT
/ Each
£ 66.04 incl. VAT
  • Delivery usually within ( 32 ) days