References
SMC:AMD650-F14D-T
Rubix:115A3434
Manufacturer :AMD650-F14D-T
EAN:3618035579056

Technical specifications
| Type | mist separator |
|---|---|
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
Product details : SMC AMD650-F14D-T MICRO MIST SEPARATOR
Series AMD can separate and remove aerosol state oil mist in compressed air and remove carbon or dust of more than 0.01um. It should be used as prefilter for compressed air in precision instruments or for clean room requirements.
•Micro mist separator.
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 650C (37kw)
Thread: F (G)
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
•Modular connection is possible.
•Port size: 1/8, 1/4, 3/8, 1/2, 3/4, 1, 1 1/2, 2.
•Thread: Rc, G, NPT
Body Size (Applicable compressor output): 650C (37kw)
Thread: F (G)
Port Size: 14 (1 1/2)
Accessory: D (N.O. Auto Drain)
Rubber Material: Standard
Air Pressure: Standard
Drain Guide: None
IN-OUT Direction: Standard
Pressure Switch: T (Element Service Indicator)
Degreasing Wash: None
Technical specifications
Attributes
| Logistics dimensions (L x W x H) | 160x362x160 mm |
|---|---|
| Logistic Weight | 3900 g |
| Type | mist separator |
| Volume flow rate | 6000 l/min |
| Filter fineness | 0.01 µm |
| Material | die-cast aluminum |
| Min. temperature | 5 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 558.81 excl. VAT
/ Each
£ 670.57 incl. VAT
- Delivery usually within ( 19 ) days