References
Festo:LFMB-D-MINI
Rubix:114A4159
Manufacturer :192569
EAN:4052568079536

Technical specifications
| Threading diameter (inch) | 1/8 - 3/8 '' |
|---|---|
| Filter fineness | 1 µm |
Documents
Product details : FESTO 192569 FINE FILTER LFMB-D-MINI
Fine Filter LFMB-D-MINI Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 324 g |
|---|---|
| Threading diameter (inch) | 1/8 - 3/8 '' |
| Filter fineness | 1 µm |
| Type | fine filter |
| Material | body: die-cast zinc; bowl: polycarbonate (pc); filter element: borosilicate fiber |
| Volume flow rate | 675 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 166.65 excl. VAT
/ Each
£ 199.98 incl. VAT
- Delivery date on request
Contact a branch