References
Festo:LFMB-D-MINI-DA
Rubix:114A1333
Manufacturer :532811
EAN:4052568086299

Documents
Product details : FESTO 532811 FINE FILTER LFMB-D-MINI-DA
Fine Filter LFMB-D-MINI-DA Without Threaded Connection plates with FRB Threaded pin. 1 µm Filter cartridge, with metal bowl guard, with differential pressure indicator, manual Condensate drain. Series=D, Size=Mini, Design structure=Fibre Filter, Grade of filtration=1 µm, Condensate drain=manual rotary
Technical specifications
Attributes
| Logistic Weight | 356,2 g |
|---|---|
| Threading diameter (inch) | 1/8 '' |
| Filter fineness | 1 µm |
| Type | fijnfilter lfmb-d-mini-da 532811 |
| Material | housing: die-cast zinc; bowl: pc (polycarbonate); filter element: boron silicate mesh |
| Volume flow rate | 675 l/min |
| Min. service pressure | 1 bar |
| Max. service pressure | 16 bar |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
| Connection | sub-base |
Show UNSPSC/ECL@SS
£ 194.44 excl. VAT
/ Each
£ 233.33 incl. VAT
- Delivery usually within ( 8 ) days