LF Filter
Threading diameter (inch) | 1/2 '' |
---|---|
Filter fineness | 40 µm |
Logistics dimensions (L x W x H) | 220x70x100 mm |
---|---|
Logistic Weight | 1482 g |
Threading diameter (inch) | 1/2 '' |
Filter fineness | 40 µm |
Material | zinc die-cast |
Volume flow rate | 4400 l/min |
Delivery usually within ( 11 ) days