Fine Filter
Threading diameter (inch) | G 1/4 '' |
---|---|
Filter fineness | 1 µm |
Logistics dimensions (L x W x H) | 240x78x104 mm |
---|---|
Logistic Weight | 742 g |
Threading diameter (inch) | G 1/4 '' |
Filter fineness | 1 µm |
Material | Die-Cast Aluminium |
Min. service pressure | 0 bar |
Max. service pressure | 20 bar |
Min. temperature | -10 °C |
Max. temperature | 60 °C |
Delivery usually within ( 16 ) days