References
Festo:MS9-LFM-N3/4-BUV-DA
Rubix:391A3459
EAN:4052568358228

Technical specifications
| Threading diameter (inch) | 03/04/2026 '' |
|---|---|
| Filter fineness | 1 µm |
Product details : FESTO 553100 FINE FILTER
Stem nut dia. 20
Technical specifications
Attributes
| Threading diameter (inch) | 03/04/2026 '' |
|---|---|
| Filter fineness | 1 µm |
| Type | filtre fin |
| Volume flow rate | 7000 l/min |
| Min. service pressure | 2 bar |
| Max. service pressure | 12 bar |
| Max. temperature | 60 °C |
| Connection | 3/4 npt |
Show UNSPSC/ECL@SS
£ 811.40 excl. VAT
/ Each
£ 973.68 incl. VAT
- Usually arrives within 14 working days