References
IMI Norgren:P1H-100-A3QG
Rubix:124A6451
Manufacturer :P1H-100-A3QG

Product details : NORGREN P1H-100-A3QG COMBINATION UNIT
Maintenance Unit 40 My 0.3-7 G1/8
Frl P1H G1/8
Technical specifications
Attributes
| Threading diameter (inch) | 1/8 '' |
|---|---|
| Filter fineness | 40 µm |
| Type | bspp (g) |
| Material | body: zinc alloy; cap/knob: acetal; bowl: plastic; filter element: sintered pe; valve: brass; seals: nbr |
| Volume flow rate | 180 l/min |
| Min. service pressure | 10 bar |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 140.26 excl. VAT
/ Each
£ 168.31 incl. VAT
- Usually arrives within 14 working days
