NORGREN F73C-3GD-AT0 OIL REMOVAL FILTER EXCELON
Puraire filter, transparent tank, automatic drain, Excelon F73C
See technical informationReferences
IMI Norgren:F73C-3GD-AT0
Rubix:114A6144
Manufacturer :F73C-3GD-AT0

Product details : NORGREN F73C-3GD-AT0 OIL REMOVAL FILTER EXCELON
▪ Excelon design allows in-line installation or modular installation with other Excelon products
▪ High efficiency oil and particle removal
▪ Quick release bayonet bowl
▪ Service indicator standard
▪ High efficiency oil and particle removal
▪ Quick release bayonet bowl
▪ Service indicator standard
Filter Oil Removal F73 G3/8 Auto Drain
Technical specifications
Attributes
| Threading diameter (inch) | 3/8 '' |
|---|---|
| Filter fineness | 0.01 µm |
| Type | parallel (g) |
| Material | die-cast aluminum (body); transparent polycarbonate (bowl) |
| Volume flow rate | 600 l/min |
| Max. service pressure | 10 bar |
| Min. temperature | -34 °C |
| Max. temperature | 50 °C |
Show UNSPSC/ECL@SS
£ 592.53 excl. VAT
/ Each
£ 711.04 incl. VAT
- Usually arrives within 14 working days
