Your account
Log in or register
Our products
Our Services
Exclusive Brands
Bearing Finder
Machining, Cutting & Drilling
(88,663)
Mechanical Power Transmission
(98,924)
Fluid Transmission & Flow Technology
(103,520)
Tools & Metrology
(26,834)
Protection, Safety & Hygiene
(57,443)
Equipment
(10,412)
Fasteners, Adhesives & Tapes
(19,090)
Maintenance & Repairs
(5,078)
Welding
(962)
New Products
Pneumatics
(92,258)
Hydraulics
(6,192)
Sealing technology
(34)
Measurement and control technology
(2,075)
Hose & Pipes
(1,508)
Filtration and Care
(451)
See Fluid Transmission & Flow Technology
Pneumatics components
(67,295)
Compressed air preparation
(5,102)
Pneumatic accessories
(15,219)
Compressors and compr. air system
(259)
See Pneumatics
< Back
Rubix Categories
Fluid Transmission & Flow Technology
Pneumatics
Pneumatics components
Pneumatic cylinders and actuators
Cylinder with piston rod
SMC CDL1L63-325B-A44 LOCK-UP CYLINDER
SMC CDL1L63-325B-A44 LOCK-UP CYLINDER
Lock-up Cylinder
References
smc:
CDL1L63-325B-A44
rubix:
107A9839
Technical specifications
Cylinder diameter
63
mm
Cylinder stroke
325
mm
Type
Lock-Up Cylinder
See all Specifications
Technical sheet / Technical file
Product details
Technical specifications
Product details : SMC CDL1L63-325B-A44 LOCK-UP CYLINDER
Technical specifications
Attributes
Cylinder diameter
63
mm
Cylinder stroke
325
mm
Type
Lock-Up Cylinder
Min. temperature
-10
°C
Max. temperature
70
°C
Show UNSPSC/ECL@SS
Add to my wishlist
Don’t forget to login in order to benefit from your prices
£
794.76
excl. VAT
/
Each
£
953.71
incl. VAT
Delivery usually within (
33
) days
Add to cart
Check our products from related categories
SMC MDUB32TF-100DMZ PLATE CYLINDER
SMC C96SDB100-65 ISO 15552 CYLINDER
SMC CDJ2B16-100Z-A AIR CYLINDER
SMC CD85KF12-160-B NON-ROTATING ISO 6432 CYLINDER
AVENTICS 0822060704
SMC CM2B32TF-150AZ AIR CYLINDER
SMC CDA2T63-140 AIR CYLINDER
SMC CG5EN100TFSV-75 STAINLESS STEEL CYLINDER
MATARA MCMI-11-8-10 ISO6432 CYLINDER 8MM BORE 10MM STROKE MAGNETIC ROU
SMC CDG1BN25-25SZ AIR CYLINDER 25 STR 25 SINGLE ACTING
SMC CDS2B160TF-100 AIR CYLINDER
SMC C95NDB32-40 LOCKING ISO-VDMA CYLINDER
SMC C96YDB63-160C CYLINDER
SMC CXSWM6-50 AIR CYLINDER
SMC MGGMB40-250 GUIDED CYLINDER