SMC CDLM2B20-125-D LOCKING HEAD CYLINDER
Fine Lock Double Acting Cylinder
See technical informationSee documentsReferences
SMC:CDLM2B20-125-D
Rubix:111A8170
Manufacturer :CDLM2B20-125-D

Technical specifications
| Cylinder diameter | 20 mm |
|---|---|
| Cylinder stroke | 125 mm |
| Type | fine lock cylinder |
Documents
Product details : SMC CDLM2B20-125-D LOCKING HEAD CYLINDER
We are proud to introduce our Series CM2-Z round air cylinder. This new model delivers improved assembly time and reduced maintenance costs thanks to the auto-switch position, which can be altered by the loosening of just one screw. The addition of a transparent auto switch bracket provides improved visibility of the status of the switch and the Series delivers extra flexibility including the option of male and female rods. Where space is at a premium, you can select a female rod end (up to 29 mm shorter) and/or boss-cut type (up to 16 mm shorter). With a wide range of mounting brackets available, the CM2-Z also delivers greater mounting flexibility, making it ideal for use in applications such as pick and place, positioning and clamping.
•Fine lock cylinder, CLM2
•Double acting, single rod
•10 mounting options available
•Air hydro option available
•Auto switch capable
Magnet: D (Built-in)
Style: Air Pressure Style
Mounting: B (Basic Style)
Bore Size: 20mm
Stroke: 125
Rod Boot: None
Lock Style: D (Spring & Pneumatic Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
•Double acting, single rod
•10 mounting options available
•Air hydro option available
•Auto switch capable
Magnet: D (Built-in)
Style: Air Pressure Style
Mounting: B (Basic Style)
Bore Size: 20mm
Stroke: 125
Rod Boot: None
Lock Style: D (Spring & Pneumatic Locking)
Auto Switch: No Switch
Lead Wire or Prewired Connector: 0.5m (Or None in the Case of No Switch)
Number: 2 pcs. (Or None in the Case of No Switch)
Strengths
•Fine lock cylinder, CLM2
Double acting, single rod
Auto switch capable
Double acting, single rod
Auto switch capable
Technical specifications
Attributes
| Logistic Weight | 650 g |
|---|---|
| Cylinder diameter | 20 mm |
| Cylinder stroke | 125 mm |
| Type | fine lock cylinder |
| Min. temperature | -10 °C |
| Max. temperature | 60 °C |
Show UNSPSC/ECL@SS
£ 393.93 excl. VAT
/ Each
£ 472.72 incl. VAT
- Delivery usually within ( 8 ) days