References
Aventics:0822431303
Rubix:272A5807
Manufacturer :822431303

Documents
Product details : AVENTICS 0822431303
Strengths
•Single-acting, retracted without pressure
With magnetic piston
Cushioning elastic
With integrated rear eye
Piston rod External thread
With magnetic piston
Cushioning elastic
With integrated rear eye
Piston rod External thread
Technical specifications
Attributes
| Cylinder stroke | 50 mm |
|---|---|
| Type | mini cylinder |
| Min. temperature | -25 °C |
| Max. temperature | 80 °C |
Show UNSPSC/ECL@SS
£ 43.23 excl. VAT
/ Each
£ 51.88 incl. VAT
- Usually arrives within 14 working days
