CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M12X1.0 861853


Fine pitch metric tap - spiral flute - hss 3% vanadium - multi-materials

References
giss cutline:861853
rubix:861853
ean:3660338166075
861853
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
Technical specifications
ThreadingMetric fine
Threading diameter12 mm
Angle of helix40 °
See all Specifications

Product details : CUTLINE MET FINE TAP HSSE MULTI MATERIAL SPIRAL FLUTE M12X1.0 861853


Fine pitch metric thread .
Blind hole taps
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo
brand logo

Technical specifications


Attributes
ThreadingMetric fine
Threading diameter12 mm
Angle of helix40 °
Total length100 mm
Body materialHSS-E
Tolerance6H
TypeMetric blind bores and through-bores
With cooling sprayNo
Tail diameter9 mm
Square drive adapter7 mm
CoatingVaporized
Show UNSPSC/ECL@SS
£ 33.81 excl. VAT
/ Each
£ 40.57 incl. VAT
  • Usually arrives within 14 working days