DORMER EP11M4X.5 SPIRAL POINT TAP M4 X 0.50 MM 5973691
MF Machine Tap Spiral Point
See technical informationReferences
Dormer:EP11M4X.5
Rubix:2019216
EAN:7320760137642




Technical specifications
| Threading | m4 x 0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
Product details : DORMER EP11M4X.5 SPIRAL POINT TAP M4 X 0.50 MM 5973691
Universal metric fine (MF) machine tap for through holes with 6H thread tolerance. Manufactured from HSS-E PM with steam-tempered surface for better adhesion of cutting oil. This also makes it suitable for tapping in stainless steels. Equipped with shell cutting for better cutting the hole and propelling the chip. Dimensions according to DIN 374 standard. Suitable for threads up to 2.5 xD
Strengths
Superb performance in a range of materials
Short thread length means low torque and better chip evacuation
Manufactured from high speed cobalt steel for unbeatable toughness, edge strength & wear resistance
Available in bright or steam tempered (ST) finish, with 6H or 6G tolerances
Short thread length means low torque and better chip evacuation
Manufactured from high speed cobalt steel for unbeatable toughness, edge strength & wear resistance
Available in bright or steam tempered (ST) finish, with 6H or 6G tolerances
Applications
Suitable for tapping and through holes in a wide range of materials
Technical specifications
Attributes
| Threading | m4 x 0,5 |
|---|---|
| Threading diameter | 4 mm |
| Type | metric through-bores |
| With cooling spray | no |
| Direction of threading | right |
| Drilling diameter | 3.5 mm |
| Tail diameter | 2.1 mm |
| Square drive adapter | 2.8 mm |
| Thread depth | 12 mm |
| Total length | 63 mm |
| Body material | hss-e |
Show UNSPSC/ECL@SS
£ 33.45 excl. VAT
/ Each
£ 40.14 incl. VAT
- Usually arrives within 14 working days