Finishing end mill - taper shank - hss co8% - 4/6 flute
Diameter | 30 mm |
---|---|
Type of tail | Conical |
Number of teeth | 6 |
Length of cut | 45 mm |
Total length | 147 mm |
Body material | HSS-Co |
Type | Finishing Cutter |
Machining material | Steel;Aluminium;Copper;Bronze;Brass |
Capacity length | 147 mm |
Cutting angle | 30 ° |
Usually arrives within 14 working days